Drum And Small Container Shelf Unit - With 1 X 60 L Drum Support And 1 Shelf

Drum And Small Container Shelf Unit - With 1 X 60 L Drum Support And 1 Shelf

Order Code: ZT2712896S

£299.99 Inc VAT (20%)


Description

Drum and small container shelf unit, with 1 x 60 l drum support and 1 shelf, HxWxD 900 x 698 x 608 mm. Supplied = flat pack. Drum capacity = 1x60 l. Overall width = 698 mm. Overall depth = 608 mm. Overall height = 900 mm. Place of use = indoor use. Drum shelving model = 1 tray shelf, 1 drum support. Material = steel, zinc plated. Product type = drum/small container shelving units. For storage on drum sumps. All parts with high quality zinc plating. Supplied flat pack - easy self-assembly.

See full description
Specifications for Drum And Small Container Shelf Unit - With 1 X 60 L Drum Support And 1 Shelf
  • Material
    Zinc Plated
    Steel
  • Drum Capacity
    60L x 1
  • Supplied
    Flat Pack
  • Product Type
    Drum/Small Container Shelving Units
  • Overall Width
    698mm
  • Overall Depth
    608mm
  • Overall Height
    900mm
  • Applications
    Indoor Use
  • Drum Shelving Model
    1 Tray Shelf, 1 Drum Support

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome