Drum And Small Container Shelf Unit, With GRP Sump Tray For 65 L, 2 Drum Supports

Order Code: ZT2707353S

£1,099.99 Inc VAT (20%)


Description

Drum and small container shelf unit, with GRP sump tray for 65 l, 2 drum supports. Supplied = flat pack. Drum capacity = 2x60 l. Overall width = 820 mm. Overall depth = 450 mm. Overall height = 1310 mm. Drum shelving model = with 2 drum supports. Storage = horizontal. Material = steel, hot galvanised. Sump tray capacity = 65 l. Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. Product type = drum/small container shelving units. With highly resistant GRP sump tray. Regulation compliant, space saving storage and filling of 60 litre drums and small containers over the protruding GRP sump tray. GRP sump tray - highly resistant to used oil, acids, alkaline solutions etc. Sturdy, hot dip galvanised tubular steel frame - easy assembly. Also approved for flammable liquids (flash point > 55 °C)

See full description
Specifications for Drum And Small Container Shelf Unit, With GRP Sump Tray For 65 L, 2 Drum Supports
  • Material
    Steel, Hot Galvanised
  • Product Type
    Drum/Small Container Shelving Units
  • Drum Capacity
    2x60 L
  • Supplied
    Flat Pack
  • Overall Height
    1310mm
  • Overall Depth
    450mm
  • Overall Width
    820mm
  • Storage
    Horizontal
  • Sump Tray Capacity
    65L
  • Drum Shelving Model
    With 2 Drum Supports

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome