Fetra Stair Climbing Sacktruck With Wheel Lock

Order Code: ZT3082081S

£619.99 Inc VAT (20%)


Description

Capacity kg: 200.
Colour: Blue.
Description: Stairclimber with wheel brake.
Footiron Length mm: 250.
Footiron Width mm: 320.
Height mm: 1300.
Material: Steel.
Overall Depth mm: 600.
Overall Height mm: 1300.
Overall Width mm: 590.
Product Type: Manual.
Sack Truck Capacity kg: 200.
Toe Plate Length mm: 250.
Toe Plate Width mm: 320.
Weight kg: 19.
Wheel Diameter mm: 160.
Wheel Type: Polyethylene.
Width mm: 590.Capacity 200kg. Fully welded tubular steel construction. Fitted with knuckles protection handgrips. Toe plate W x D 320 x 590mm. Overall H x W x D - 1300 x 480 x 300mm. On 160mm dia. TPE thermoplastic polymer tyred wheels on a 3-star system. 3-Star wheel system fitted with wheel lock - enables truck to be locked with only two wheels on the ground allowing easy handling on level ground. Weight 18kg. Self assembly required.

See full description
Specifications for Fetra Stair Climbing Sacktruck With Wheel Lock
  • Material
    Steel
  • Colour
    Blue
  • Capacity
    200kg
  • Overall Height
    1300mm
  • Overall Width
    590mm
  • Overall Depth
    600mm
  • Wheel Type
    Polyethylene
  • Wheel Diameter
    160mm
  • Width
    590mm
  • Height
    1300mm
  • Weight
    19kg
  • Footiron Length
    250mm
  • Footiron Width
    320mm
  • Sack Truck Capacity
    200kg
  • Toe Plate Width
    320mm
  • Toe Plate Length
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome