Fixed Frame Sack Truck With Straight Frame

Order Code: ZT3081960S

£149.99 Inc VAT (20%)


Description

Capacity kg: 100.
Footiron L mm: 380.
Footiron Width mm: 300.
Material: Steel.
Material: Steel tube.
Overall Height mm: 1020.
Overall Width mm: 360.
Toe Plate Length mm: 380.
Toe Plate Width mm: 300.
Type: Straight handle.
Weight kg: 5.
Wheel Diameter mm: 150.
Wheel Type: Rubber tyred.Capacity 100kg. Tubular steel frame with folding toe plate. Toe plate W x L: 300 x 380mm. Overall H x W: 1020 x 360mm. On 150mm dia. rubber tyred wheels. Weight 5kg.

See full description
Specifications for Fixed Frame Sack Truck With Straight Frame
  • Type
    Straight Handle
  • Material
    Steel Tube
  • Capacity
    100kg
  • Overall Height
    1020mm
  • Overall Width
    360mm
  • Wheel Diameter
    150mm
  • Wheel Type
    Rubber tyred
  • Weight
    5kg
  • Toe Plate Length
    380mm
  • Toe Plate Width
    300mm
  • Footiron Width
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome