Furniture and Equipment Mover Set

Furniture and Equipment Mover Set

Order Code: ZT3495651S

£799.99 Inc VAT (20%)


Description

Capacity 600kg/pair.Supplied in pairs - one for each end of the load.Load and units are strapped together with built-in 5m securing straps.Load is raised to a max. of 300mm and can then be moved around corridors, corners or into lifts etc.Manual winch operation.On non-marking 150mm dia. polyurethane tyred castors.Lifting height - 300mm.Lifting plate, W x D - 225 x 120mm.Overall L x W x H - 570 x 390 x 780mm.Weight 25kg.

Specifications for Furniture and Equipment Mover Set
  • Wheel Type
    Polyurethane
  • Weight
    25kg
  • Lift Height
    300mm
  • Castor Diameter
    150mm
  • Capacity
    600kg/pair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome