Heavy Duty 2-in-1 Nylon Sack Truck

Order Code: ZT3405490S

£229.99 Inc VAT (20%)


Description

Capacity 300kg.Can be used as a standard handtruck as well as a platform truck.3 Position telescopic handle adjusts from 1230 to 1680mm for bulkier loads.Nylon injection moulded frame, strong as steel but weighs 30% less.I-Beam frame design for maximum strength.Chemical, corrosion and rust resistant for longer life.Built in glides for easy movement on stairs and curbs.H x W x D (sack truck) - 1230/1680 x 520 x 455mm.Platform W x L - 305 x 950mm.Toe plate W x L - 356 x 178mm.Self assembly required.On 250mm dia. pneumatic tyred wheels and 125mm dia. nylon castors.Weight 12.7kg.

See full description
Specifications for Heavy Duty 2-in-1 Nylon Sack Truck
  • Material
    Nylon
  • Product Type
    Sack Truck
  • Capacity
    300kg
  • Wheel Diameter
    250mm
  • Wheel Type
    Nylon castors
    Pneumatic
  • Weight
    12.7kg
  • Castor Diameter
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome