Heavy Duty Aluminium Appliance Sack Truck, Capacity 300kg

Order Code: ZT3488256S

£799.99 Inc VAT (20%)


Description

Capacity - 300kg.Wide chassis design for carrying bulk loads.Complete with wheel guards and polymer stair skids.Narrow toe plate for easy loading/unloading of goods.Overall width - 600mm.Toe plate L x W - 120 x 510mm.On large 260mm dia. pneumatic tyred wheels.

Specifications for Heavy Duty Aluminium Appliance Sack Truck, Capacity 300kg
  • Material
    Aluminium
  • Wheel Type
    Pneumatic Tyred
  • Capacity
    300kg
  • Product Type
    Appliance Sack Truck
  • Wheel Diameter
    260mm
  • Overall Width
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome