Heavy Duty Stacking Chair Trolley

Heavy Duty Stacking Chair Trolley

Order Code: ZT3082909S

£279.99 Inc VAT (20%)
£299.996.5% off


Description

Capacity kg: 100.
Colour: Grey.
Height mm: 420.
Length mm: 650.
Material: Steel.
No. of Wheels: 4.
Overall Height mm: 505.
Overall Length mm: 700.
Overall Width mm: 510.
Product Type: Chair trolleys.
Type: 30 chair capacity.
Weight kg: 21.
Wheel Diameter mm: 125.
Wheel Type: 100.
Wheel Type: 2 fixed, 2 swivel.
Width mm: 550.Designed to suit full frame or skid based, visitor or banquet chairs. These chair trolleys provide a great chair movement and storage solution. Can stack compatible chairs up to 30 chairs high. On 2 fixed & 2 swivel 125mm dia. blue rubber tyred non-marking castors. 10 year manufacturer’s guarantee. Manufactured in the UK.

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome