Lightweight 2-in-1 Dual Purpose Nylon Sack Truck

Lightweight 2-in-1 Dual Purpose Nylon Sack Truck

Order Code: ZT3405531S

£179.99 Inc VAT (20%)


Description

Capacity 180kg.Dual use sack truck or platform truck.3 Position telescopic handle, height adjustable 1045-1525mm for larger loads.Nylon injection moulded frame, strong as steel but weighs 30% less.High strength I-Beam frame.Chemical, corrosion and rust resistant for longer life.Built in glides for negotiating stairs and curbs.Sack truck H x W x D: 1045/1525 x 410 x 410mm.W x L: 305 x 755mm (platform) , 356 x 178mm (toe plate) .On 200mm dia. rubber tyred wheels and 75mm dia. nylon castors.Weight 9.5kg.Self assembly required.

See full description
Specifications for Lightweight 2-in-1 Dual Purpose Nylon Sack Truck
  • Product Type
    Sack Truck
  • Weight
    9.5kg
  • Wheel Type
    Nylon
    Rubber
  • Wheel Diameter
    200mm
  • Capacity
    180kg
  • Castor Diameter
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome