Lightweight Folding Business XL Ruxxac -Cart

Lightweight Folding Business XL Ruxxac -Cart

Order Code: ZT3081712SCopy

£209.99 Inc VAT (20%)


Description

Capacity kg: 125.
Colour: Silver.
Depth mm: 55.
Extended Depth mm: 620.
Extended Height mm: 1130.
Extended Width mm: 490.
Finish: Powder coated.
Folded Depth mm: 55.
Folded Height mm: 735.
Folded Width mm: 490.
Footiron Depth mm: 410.
Footiron Width mm: 490.
Frame Material: Steel.
Handle Type: Plastic .
Material: Steel/plastic .
Open Height mm: 1130.
Open Width mm: 490.
Overall Depth mm: 620.
Overall Height mm: 1130.
Overall Width mm: 490.
Platform Depth mm: 410.
Platform Width mm: 490.
Toe Plate Depth mm: 410.
Toe Plate Width mm: 490.
Type: Foldable hand cart.
Weight kg: 6.1.
Wheel Diameter mm: 200.
Wheel Type: Rubber tires.Capacity - 125kg. Tubular steel frame with strong plastic connectors. Aluminium footplate with anti-slip surface. Easy to carry - the RuXXac®-cart folds and unfolds in seconds when the platform is folded. Can also be rolled into niches in folded condition for easier storage. Complete with it's own elasticised load retaining strap. Overall D x W x H - 620 x 490 x 1130mm. Folded D x W x H - 55 x 490 x 730mm. Toe plate W x D 490 x 410mm. Compact design, only 55mm deep when folded. 185mm diameter, puncture proof solid rubber tyres, shock absorbing wheels with double ball bearings. Weight 6.1kg.

See full description
Specifications for Lightweight Folding Business XL Ruxxac -Cart
  • Material
    Steel/Plastic
  • Frame Material
    Steel
  • Colour
    Silver
  • Type
    Foldable Hand Cart
  • Overall Width
    490mm
  • Overall Height
    1130mm
  • Overall Depth
    620mm
  • Capacity
    125kg
  • Wheel Diameter
    200mm
  • Weight
    6.1kg
  • Wheel Type
    Rubber tires.Capacity - 125kg
  • Depth
    55mm
  • Platform Width
    490mm
  • Open Height
    1130mm
  • Toe Plate Depth
    410mm
  • Extended Height
    1130mm
  • Toe Plate Width
    490mm
  • Finish
    Powder-Coated
  • Footiron Width
    490mm
  • Folded Height
    735mm
  • Open Width
    490mm
  • Footiron Depth
    410mm
  • Folded Width
    490mm
  • Platform Depth
    410mm
  • Extended Depth
    620mm
  • Extended Width
    490mm
  • Folded Depth
    55mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome