Oil Safe 5 Litre/Us Quart Drum

Oil Safe 5 Litre/Us Quart Drum

Order Code: ZT1441025S

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 - 9£41.274%
10 +£39.558%


Description

Fully graduated in both metric and imperial to assist with measuring fluid volumes. Tough, and comfortable to handle, these drums come in 5 different sizes and fully seal when fitted to any genuine OILSAFE Lid. The drums have an extra wide neck opening (4.7" / 120mm) for rapid pouring and easy cleaning. Made of industrial-grade material that withstands the toughest working conditions, the drums are designed to last and are available in 1.5, 2, 3, 5, or 10 litre/US quart.

Made of heat-resistant materials with UV additives. Ultra-durable construction. Will not warp, leak, bend or break. All Lids fit all genuine OILSAFE Drums from 1.5 through to 10 Litre/US quart.

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Oil Safe 5 Litre/Us Quart Drum
  • Capacity
    5L / US Quart

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome