Premium Sack Truck Steel, Model - Chair Truck, Solid Rubber Tyres

Premium Sack Truck Steel, Model - Chair Truck, Solid Rubber Tyres

Order Code: ZT2717849SCopy

£469.99 Inc VAT (20%)


Description

Premium sack truck made of steel, model: chair truck, solid rubber tyres. Supplied = assembled. Model = chair truck. Max. load = 75 kg. Footplate width = 280 mm. Footplate depth = 255 mm. Wheel type = solid rubber tyres. Wheel diameter = 200 mm. Wheel bearing = roller bearing. Material = steel. Colour = light blue RAL 5012. Finish = powder coated. Overall height = 1310 mm. Overall width = 450 mm. Overall depth = 480 mm. Weight = 16 kg. Designed for balanced moving. Practical cantilever arms. Safety handles. Permanently welded, with high quality powder coating in light blue RAL 5012 and tried and tested in daily use. The smooth running wheels with rolling bearings make heavy goods easy to move. A heavy duty footplate made of profiled sheet steel round off this premium sack truck. Ideal for crates, bins, and boxes such as parcels, moving boxes, washing machines and refrigerators. Complete with height adjustable cantilever arms for easy transport of chairs. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Premium Sack Truck Steel, Model - Chair Truck, Solid Rubber Tyres
  • Colour
    Light Blue
  • Material
    Steel
  • Model
    Chair Truck
  • Load Capacity
    75kg
  • Supplied
    Assembled
  • Footplate Depth
    255mm
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    200mm
  • Footplate Width
    280mm
  • Wheel Bearing
    Roller Bearing
  • Weight
    16kg
  • Overall Width
    450mm
  • Overall Depth
    480mm
  • Overall Height
    1310mm
  • Finish
    Powder-Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome