Professional Sack Truck, Folding, RuXXac Cart EXCLUSIVE, Max. Load 125 Kg

Professional Sack Truck, Folding, RuXXac Cart EXCLUSIVE, Max. Load 125 Kg

Order Code: ZT2717862SCopy

£339.99 Inc VAT (20%)
£359.995.5% off


Description

Professional sack truck, folding, RuXXac cart EXCLUSIVE, max. load 125 kg. Supplied = assembled. Model = RuXXac^null-cart EXCLUSIVE. Max. load = 125 kg. Footplate width = 490 mm. Footplate depth = 410 mm. Wheel type = polymer tyres. Wheel diameter = 185 mm. Wheel bearing = roller bearing. Material = stainless steel. Overall height = 1130 mm. Overall width = 490 mm. Overall depth = 620 mm. Weight = 6 kg. External dimensions when folded = 735x490x55 mm. Footplate material = aluminium. Feature = folding, compact. Robust: high quality materials for a long service life. Strong: high max. load. Compact: only 5.5 cm wide when folded up, and easy to stow away. Ingenious: RuXXac is easy to roll into niches when folded up. Footplate made of sturdy cast aluminium. Stainless steel frame. With practical Spannfix system for securing cargo.

See full description
Specifications for Professional Sack Truck, Folding, RuXXac Cart EXCLUSIVE, Max. Load 125 Kg
  • Material
    Stainless Steel
  • Load Capacity
    125kg
  • Footplate Width
    490mm
  • Wheel Diameter
    185mm
  • Footplate Depth
    410mm
  • Wheel Type
    Polymer Tyres
  • Wheel Bearing
    Roller Bearing
  • Supplied
    Assembled
  • Model
    RuXXac^®null-cart EXCLUSIVE
  • Weight
    6kg
  • Overall Depth
    620mm
  • Overall Width
    490mm
  • Overall Height
    1130mm
  • Footplate Material
    Aluminium
  • Additional Features
    Folding, Compact