Professional Sack Truck, Folding, RuXXac Cart JUMBO, Max. Load 250 Kg

Professional Sack Truck, Folding, RuXXac Cart JUMBO, Max. Load 250 Kg

Order Code: ZT2720701SCopy

£699.99 Inc VAT (20%)


Description

Professional sack truck, folding, RuXXac cart JUMBO, max. load 250 kg. Supplied = assembled. Model = RuXXac^null-cart JUMBO. Max. load = 250 kg. Footplate width = 595 mm. Footplate depth = 420 mm. Wheel type = non-marking polyurethane. Wheel diameter = 215 mm. Wheel bearing = ball bearing. Material = tubular steel, powder coated. Overall height = 1250 mm. Overall width = 655 mm. Overall depth = 620 mm. Weight = 12.9 kg. External dimensions when folded = 595x120x840 mm. Footplate material = aluminium. Feature = folding, compact. Convenient to move when folded. Robust: high quality materials for a long service life. Strong: high max. load. Compact: only 5.5 cm wide when folded up, and easy to stow away. Ingenious: RuXXac is easy to roll into niches when folded up. Footplate made of sturdy cast aluminium. Robust tubular steel frame, powder coated. Fold out handles with hand protection.

See full description
Specifications for Professional Sack Truck, Folding, RuXXac Cart JUMBO, Max. Load 250 Kg
  • Load Capacity
    250kg
  • Footplate Depth
    420mm
  • Wheel Diameter
    215mm
  • Wheel Bearing
    Ball Bearing
  • Footplate Width
    595mm
  • Model
    RuXXac Cart Jumbo
  • Wheel Type
    Non-Marking Polyurethane
  • Supplied
    Assembled
  • Material
    Tubular Steel, Powder Coated
  • Weight
    12.9kg
  • Overall Height
    1250mm
  • Overall Depth
    620mm
  • Overall Width
    655mm
  • Additional Features
    Folding, Compact
  • Footplate Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome