Round Drum, Capacity 15 L

Order Code: ZT2687138S

£79.99 Inc VAT (20%)


Description

Round drum, capacity 15 l, 1+ items. Supplied = assembled. Height = 350 mm. Weight = 1 kg. Diameter = 280 mm. Opening diameter = 120 mm. Colour = white. Number of handles = 1 pcs. Material = polyethylene (high pressure PE/LDPE) Temperature resistance = -20 °C to +50 °C. Cover = yes. Colour of lid = red. Model = with plastic drainage tap NW 10 mm. Product type = drums. With 2 folding handles at the sides on models with 30 litres or more. With plastic dispensing tap as standard. Resistant to many acids and alkalis (please ask for details) Temperature resistant from -20 °C to +50 °C. Made of high pressure polyethylene suitable for foodstuffs. Brass drain tap at extra cost (see opposite page)

See full description
Specifications for Round Drum, Capacity 15 L
  • Material
    Polyethylene (High Pressure PE / LDPE)
  • Colour
    White
  • Product Type
    Drums
  • Supplied
    Assembled
  • Diameter
    280mm
  • Height
    350mm
  • Weight
    1kg
  • Lid Colour
    Red
  • Cover
    Yes
  • Temperature Resistance
    20°C To +50°C
  • Number of Handles
    1
  • Opening Diameter
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome