Steel Sack Trucks with Fixed Toe Plate - P-Loop Handle, Puncture-Proof Tyres Tyres

Order Code: ZT3491839S

£199.99 Inc VAT (20%)


Description

Capacity 250kg.High quality - designed for durability and longevity.Rigid 1.5mm wall thickness tubular steel frame.Strong steel tube axle, 2mm wall thickness. Fully welded crows foot axle design.5.5mm thickness toe plate.160 x 115 x 4mm welded wheel guards for load stability and wheel splash prevention.Choice of 260mm dia. pneumatic or puncture-proof tyres.UK made.CE marked.

Specifications for Steel Sack Trucks with Fixed Toe Plate - P-Loop Handle, Puncture-Proof Tyres Tyres
  • Capacity
    250kg
  • Tyre Diameter
    260mm
  • Product Type
    Sack Truck
  • Toe Plate Thickness
    5.5mm
  • Frame Material
    Tubular Steel
  • Wheel Guard Dimensions
    160 x 115 x 4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome