Steel Turnable Truck H1070 X W515 x H1170mm Incl.handle, CAP.250kg

Order Code: ZT1738125S

£199.99 Inc VAT (20%)


Description

Mesh Sided Platform Truck, Capacity 250Kg (UDL). Size: H1070 x W515 x D1170mm including handle. Suitable for use in warehouses, workshops, and useful when gardening and landscaping. Sides and platform base constructed from steel. Platform height from ground level 285mm. Overall body height when sides are raised from ground level 535mm. Quick release drop down mesh sides 150mm high. Large handle to manoeuvre truck. Large pneumatic tyred wheels Ø260mm for handing over rough or flat terrain. Powder coated finish in green. Supplied in knocked down form complete with assembly instructions

See full description
Specifications for Steel Turnable Truck H1070 X W515 x H1170mm Incl.handle, CAP.250kg
  • Colour
    Green
  • Material
    Steel
  • Wheel Type
    Pneumatic
  • Capacity
    250kg
  • Product Type
    Platform Truck

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome