Stone and Wood Truck with Extra Long Footplate Polyurethane Puncture Proof

Order Code: ZT3379998S

£1,099.99 Inc VAT (20%)


Description

Stone and wood truck with extra long footplate polyurethane puncture proof. Supplied = assembled. Material = steel. Colour = grey. Wheel type = polyurethane punctureproof. Wheel bearing = ball bearing. Max. load = 200 kg. Height = 914 mm. Length = 1704 mm. Width = 770 mm. Wheel diameter = 400 mm. Weight = 28.4 kg. Product type = wheelbarrows. Transport of large quantities of wood and stones. Robust design. Ergonomic handling. The Matador stone and wood truck (2 wheels) with a frame made of oval tubing and extra long footplate (LxW 880 x 760 mm) The heat and water-resistant tyres are either 4-ply pneumatic tyres or puncture proof tyres made of foamed polyurethane that exhibit the same performance as ordinary pneumatic tyres. They are rounded off by sturdy steel rims with ball bearings sealed on both sides. The natural rubber handles with a hand guard which are shaped to fit the hand give the Matador stone and wood truck an ergonomic finishing touch and provide protection from injuries. The frame is painted in a grey hardwearing powder coating and aspects related to sustainability have been given priority (no solvents less harmful to the environment) The stone and wood truck is delivered fully assembled.

See full description
Specifications for Stone and Wood Truck with Extra Long Footplate Polyurethane Puncture Proof
  • Wheel Diameter
    400mm
  • Width
    770mm
  • Length
    1704mm
  • Material
    Steel
  • Product Type
    Wheelbarrow
  • Height
    914mm
  • Colour
    Grey
  • Wheel Bearing
    Ball Bearing
  • Footplate Width
    760mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome