Super Compact Sack Truck 100kg Capacity
0
1

Super Compact Sack Truck 100kg Capacity

Order Code: ZT1024249XCopy

£89.99 Inc VAT (20%)


Description

Fitted with elasticated load retaining straps.
Load Capacity: 100kg
Overall Size (H x W x D):
Folded: 700 x 490 x 60mm
Open: 1000 x 490 x 450mm
Toe Plate (W x D): 490 x 270mm
Wheels: 180mm
Weight: 4.00kg

See full description