STANLEY SXWTD-FT582 Folding Hand Truck is easy-to-use, equipped with a useful elastic cord for added stability. Made of strong durable steel. Its major plastic stress points are made of durable nylon. The compact and lightweight design makes it easy to open and close for easier transport and storage. Comes fully assembled. Specifications: Max. Load: 90kg.Base Plate: 49 x 28cm.Dimensions: Folded 49 x 6.5 x 73cm, Unfolded 50 x 45 x 98cm.Weight: 5.45kg.