Universal Box Polyethylene, Capacity 150 L, Max. Load 100 Kg, Yellow

Order Code: ZT2721386S

£499.99 Inc VAT (20%)


Description

Universal box made of polyethylene, capacity 150 l, max. load 100 kg, yellow. Supplied = assembled. Capacity = 150 l. Material = polyethylene. External length = 800 mm. External width = 600 mm. External height = 530 mm. Internal length = 660 mm. Internal width = 450 mm. Internal height = 380 mm. Lock type = cam type locks. Weight = 14 kg. Colour = yellow. Max. load = 100 kg. Feature = stackable. Optimum dimensions for trucks. Stackable, with stop lugs. Handles and forklift pockets. Splash water protection - overlapping, integrated seal. Locks with cam type closures. Made of polyethylene (PE) For the transport and storage of tools and small parts.

See full description
Specifications for Universal Box Polyethylene, Capacity 150 L, Max. Load 100 Kg, Yellow
  • Capacity
    150L
  • Load Capacity
    100kg
  • Material
    Polyethylene
  • Colour
    Yellow
  • Supplied
    Assembled
  • Weight
    14kg
  • Internal Width
    450mm
  • Internal Height
    380mm
  • Internal Length
    660mm
  • External Height
    530mm
  • Lock Type
    Cam Type Locks
  • External Length
    800mm
  • External Width
    600mm
  • Additional Features
    Stackable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome