Folding trays for carrying up to 7 water bottles, or combinations of bottles, coolers and salt.One-piece trays with no welds.Puncture-proof wide-tread tyres bolted on pressed steel centres.High-quality ball-bearing axles.Comfort-grip handles.Quality engineered components.H x W x L: 1530 x 505 x 740mm (7 bottle) .Weight: 21kg.Capacity 300kg.