2-Tier Garment Rack Storage Shelves Metal Coat Shoes Clothes Stand Open Wardrobe

Order Code: ZT3347194S

£35.99 Inc VAT (20%)


Description

MINIMALISTIC DESIGN: Neutral color finish made it a good-looking and modern indoor décor. No matter where it is places, it can be perfectly integrated into your room styleTWO BOTTOM SHELVES: Combines two handy bottom shelves and a clothing rack, which offers enough room for hanging clothes and storing shoes, bags and other accessoriesSOLID CONSTRUCTION: Crafted from steel tube and engineered board for a structure which is stable, ideal for long-lasting using. Light weight indoor décor allows easy moving and transportingSPACE SAVING: Compact design takes up very little space, can be used in the bedroom, dorm as an open wardrobe or as a coat rack in the hallwayDIMENSIONS: 149H X 64L x 42.5Wcm. Maximum weight capacity: 20kg. Assembly required, all accessories included.

See full description
Specifications for 2-Tier Garment Rack Storage Shelves Metal Coat Shoes Clothes Stand Open Wardrobe
  • Product Type
    Garment Rack
  • Colour
    Neutral
  • Maximum Weight Capacity
    20kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome