Bolt-together Shelf Unit - Light Duty - Plastic Coated, Height 3000mm, Width 1000mm, Depth 500mm, Standard

Order Code: ZT2732431S

£699.99 Inc VAT (20%)


Description

Bolt-together shelf unit, light duty, plastic coated, shelf unit height 3000 mm, shelf width 1000 mm, depth 500 mm, standard shelf unit. Supplied = flat pack. Shelf unit type = standard unit. Number of shelves = 7 pcs. Shelf depth = 500 mm. Max. shelf load = 125 kg. Shelf unit height = 3000 mm. Max. bay load = 875 kg. Design = screw connection. Shelf width = 1000 mm. Material = steel. Finish = zinc plated and plastic coated. Zinc plated and additionally plastic coated, light grey RAL 7035. If the height of the shelf unit equals more than 5 times its depth, it must be secured against tipping with suitable floor or wall fasteners. Shelves Especially torsion resistant through closed shelf corners. With C-shaped 3-fold safety edging on all sides. 40 mm high. Angle posts With angled footplate. Shelves are height adjustable in 25 mm increments. Stabilised with corner panels. The specified max. load values are applicable with uniform load distribution. Additional shelves may be used if the specified max. bay load is observed.

See full description
Specifications for Bolt-together Shelf Unit - Light Duty - Plastic Coated, Height 3000mm, Width 1000mm, Depth 500mm, Standard
  • Material
    Steel
  • Supplied
    Flat Pack
  • Design
    Screw Connection
  • Finish
    Zinc Plated and Plastic Coated
  • Load Capacity
    875kg
  • Shelf Type
    Standard Unit
  • Shelf Capacity
    125kg
  • Shelf Unit Height
    3000mm
  • Shelf Width
    1000mm
  • No. of Shelves
    7
  • Shelf Depth
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome