Cloakroom Locker, 2 Shelves, Light Grey/Gentian Blue

Order Code: ZT2721464S

£1,499.99 Inc VAT (20%)


Description

Cloakroom locker, 2 shelves, light grey/gentian blue. Supplied = assembled. Height = 1800 mm. Width = 1000 mm. Depth = 500 mm. Internal fittings = 1 clothes rail. Housing material = sheet steel, powder coated. Shelf material = zinc plated. Body colour = light grey RAL 7035. Door colour = gentian blue RAL 5010. Max. shelf load = 80 kg. Shelf colour = zinc plated. Number of shelves = 2 pcs. Door type = doors with ventilation slots. Can be combined with many other cupboards as a component of a system furnishing. Doors with ventilation slots and document pouch. With clothes rail for clothes hooks. All cupboards offer robust, rigid steel construction, high quality powder coating. Doors with ventilation slots and document pouch. Zinc plated, height adjustable shelves, max. load 80 kg/shelf. Wardrobe rail with 6 hooks. Rotary handle with three-point lock.

See full description
Specifications for Cloakroom Locker, 2 Shelves, Light Grey/Gentian Blue
  • Supplied
    Assembled
  • Door Colour
    Gentian Blue
  • Depth
    500mm
  • Width
    1000mm
  • Height
    1800mm
  • Door Type
    Doors with Ventilation Slots
  • Shelf Material
    Zinc Plated
  • Internal Fittings
    1 Clothes Rail
  • Shelf Capacity
    80kg
  • Colour
    Light Grey
  • No. of Shelves
    2
  • Housing Material
    Sheet Steel, Powder Coated
  • Shelf Colour
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome