Coat Rack, Height 1800mm, Rotating Hook Cap, 6 Hat Hooks, 12 Coat Hooks

Coat Rack, Height 1800mm, Rotating Hook Cap, 6 Hat Hooks, 12 Coat Hooks

Order Code: ZT2722002S

£439.99 Inc VAT (20%)


Description

Coat rack, height 1800 mm, rotating hook cap, 6 hat hooks, 12 coat hooks. Supplied = flat pack. Number of coat hooks = 12 pcs. Frame material = steel, powder coated. Frame colour = aluminium silver. Height = 1800 mm. Max. diameter = 400 mm. Umbrella holder = with. Umbrella holder colour = aluminium silver. Weight = 11 kg. Number of hat hooks = 6 pcs. Hook colour = chrome. Hook material = steel, chrome plated. Fittings = drip tray. Feature = rotating. Base material = marble. Colour of foot = aluminium silver. Max. load = 30 kg. Robust design for commercial and office use. Solid design for commercial and office use. Attractive and functional. Stable due to the heavy base. Stands and rotating hook cap made of steel, powder coated in white aluminium RAL 9006. Hooks chrome plated. Stable due to heavy marble base.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome