Coat Rack Stand Shoe Storage Bench with 9 Hooks Shelves for Bedroom 180cm

Coat Rack Stand Shoe Storage Bench with 9 Hooks Shelves for Bedroom 180cm

Order Code: ZT3352188SCopy

£50.99 Inc VAT (20%)


Description

MULTIFUNCTIONAL DESIGN: A perfect combination of coat rack, shoe bench and storage shelves. Keeps your bags, coats, shoes and small items all in a place and offer an attractive yet practical storage solution for your everyday itemsSTURDY STRUCTURE: Constructed of quality P2 grade particleboard and metal frame, this hall tree is durable for long-term use. Equipped with an anti-toppling device for ultimate safetyCOMFORTABLE SEAT: The shoe bench can support up to 80 kg with no problem, you can comfortably sit on it putting on your shoes, a good day starts with the perfect shoes!INDUSTRIAL STYLE: The board adopts rustic brown color with black metal frame to make the appearance more fashionable. No matter where it is placed, it can be perfectly integrated into your room style. Perfect for hallway, bedroom, living room and more.DIMENSION: Overall Dimension: 84L x 34.5W x 180H cm, Weight Capacity: 100kg (overall) , 80kg (bench) , 1kg (hook) , 5kg (mesh shelf) , Assembly required

See full description
Specifications for Coat Rack Stand Shoe Storage Bench with 9 Hooks Shelves for Bedroom 180cm
  • Colour
    Rustic Brown
  • Material
    Metal Frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome