Coat Rail, 1 Coat Hook, HxWxD 130 X 120 X 60mm, Pack Of 2, Hook Colour Black

Order Code: ZT2694389S

£129.99 Inc VAT (20%)


Description

Coat rail, 1 coat hook, HxWxD 130 x 120 x 60 mm, pack of 2, hook colour black. Supplied = flat pack. Width = 120 mm. Number of coat hooks = 1 pcs. Material of strip = anodised aluminium. Colour of strip = silver grey. Hook material = plastic. Hook colour = black. Height = 130 mm. Depth = 60 mm. Design of hooks = outside. Product type = coat rails. Profile made of aluminium, silver grey anodised and clothes hooks made of sturdy plastic. Optionally available in three colours. Please observe the different pack quantities.

See full description
Specifications for Coat Rail, 1 Coat Hook, HxWxD 130 X 120 X 60mm, Pack Of 2, Hook Colour Black
  • Product Type
    Coat Rails
  • Supplied
    Flat Pack
  • Pack Quantity
    2
  • Width
    120mm
  • Height
    130mm
  • Depth
    60mm
  • Hook Material
    Plastic
  • Hook Colour
    Black
  • Number of Coat Hooks
    1
  • Colour of Strip
    Silver Grey
  • Material of Strip
    Anodised Aluminium
  • Design of Hooks
    Outside

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome