Coat Rail With Double Hooks, Length 1500mm, 6 Double Hooks, Oak Silver

Order Code: ZT2714435S

£619.99 Inc VAT (20%)


Description

Coat rail with double hooks, length 1500 mm, 6 double hooks, oak silver. Supplied = assembled. Number of coat hooks = 6 pcs. Material of strip = high pressure laminate (HPL) Colour of strip = oak silver. Hook material = plastic. Hook colour = black. Height = 60 mm. Depth = 50 mm. Length = 1500 mm. Hook spacing = 250 mm. Max. load per hook = 25 kg. Product type = accessories for cloakroom benches. Concealed double hooks made of plastic. Hook spacing 250 mm, max. load 25 kg per hook. Support rail made of rectangular tubular steel, cover made of HPL.

See full description
Specifications for Coat Rail With Double Hooks, Length 1500mm, 6 Double Hooks, Oak Silver
  • Supplied
    Assembled
  • Product Type
    Accessories for Cloakroom Benches
  • Length
    1500mm
  • Depth
    50mm
  • Height
    60mm
  • Colour of Strip
    Oak Silver
  • Number of Coat Hooks
    6
  • Hook Spacing
    250mm
  • Material of Strip
    High Pressure Laminate (HPL)
  • Hook Colour
    Black
  • Hook Material
    Plastic
  • Load Per Hook
    25kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome