Coat Rail With Double Hooks, Length 2 X 1000mm, 2 X 4 Double Hooks, Oak Silver

Order Code: ZT2714520S

£899.99 Inc VAT (20%)


Description

Coat rail with double hooks, length 2 x 1000 mm, 2 x 4 double hooks, oak silver. Supplied = assembled. Number of coat hooks = 2x4 pcs. Material of strip = high pressure laminate (HPL) Colour of strip = oak silver. Hook material = plastic. Hook colour = black. Height = 60 mm. Depth = 50 mm. Length = 2000 mm. Scope of delivery = 2x1000 mm. Hook spacing = 250 mm. Max. load per hook = 25 kg. Product type = accessories for cloakroom benches. Concealed double hooks made of plastic. Hook spacing 250 mm, max. load 25 kg per hook. Support rail made of rectangular tubular steel, cover made of HPL. Includes two 1000 mm coat rails, each with 4 double hooks.

See full description
Specifications for Coat Rail With Double Hooks, Length 2 X 1000mm, 2 X 4 Double Hooks, Oak Silver
  • Supplied
    Assembled
  • Product Type
    Accessories for Cloakroom Benches
  • Depth
    50mm
  • Length
    2000mm
  • Height
    60mm
  • Load Per Hook
    25kg
  • Hook Spacing
    250mm
  • Number of Coat Hooks
    2x4
  • Colour of Strip
    Oak Silver
  • Hook Material
    Plastic
  • Material of Strip
    High Pressure Laminate (HPL)
  • Hook Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome