Conical Ashtray Metal, Sheet Steel, Powder Coated, Flame Red

Order Code: ZT2705710S

£229.99 Inc VAT (20%)


Description

Conical ashtray made of metal, sheet steel, powder coated, flame red. Supplied = flat pack. Height = 730 mm. Ashtray material = sheet steel. Finish = powder coated. Ashtray colour = red. Ashtray diameter = 400 mm. Weight = 4.4 kg. Type of mounting = free standing. Hood = without. Feature = sand-fillable. Place of use = indoor and outdoor use. Foot diameter = 400 mm. Product type = conical ashtrays. High corrosion protection due to UV resistant coating. With removable zinc plated sieve and insert to save sand. Bottom part with floor spacers. Powder coated version made of sheet steel. Good corrosion protection due to UV-resistant, polyester based powder coating. Recommended amount of sand per filling approx. 6 kg.

See full description
Specifications for Conical Ashtray Metal, Sheet Steel, Powder Coated, Flame Red
  • Finish
    Powder-coated
  • Product Type
    Conical Ashtrays
  • Supplied
    Flat Pack
  • Foot Diameter
    400mm
  • Height
    730mm
  • Ashtray Material
    Sheet Steel
  • Ashtray Colour
    Red
  • Features
    Sand-Fillable
  • Weight
    4.4kg
  • Hood
    Without
  • Mounting Type
    Free Standing
  • Applications
    Indoor and Outdoor Use
  • Ashtray Diameter
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome