Conical Ashtray Metal, Sheet Steel, Powder Coated, Granite

Order Code: ZT2718165S

£229.99 Inc VAT (20%)


Description

Conical ashtray made of metal, sheet steel, powder coated, granite. Supplied = flat pack. Height = 730 mm. Ashtray material = sheet steel. Finish = powder coated. Ashtray colour = granite. Ashtray diameter = 400 mm. Weight = 4.4 kg. Type of mounting = free standing. Hood = without. Feature = sand-fillable. Place of use = indoor and outdoor use. Foot diameter = 400 mm. Product type = conical ashtrays. High corrosion protection due to UV resistant coating. With removable zinc plated sieve and insert to save sand. Bottom part with floor spacers. Powder coated version made of sheet steel. Good corrosion protection due to UV-resistant, polyester based powder coating. Recommended amount of sand per filling approx. 6 kg.

See full description
Specifications for Conical Ashtray Metal, Sheet Steel, Powder Coated, Granite
  • Product Type
    Conical Ashtrays
  • Finish
    Powder-coated
  • Supplied
    Flat Pack
  • Foot Diameter
    400mm
  • Ashtray Material
    Sheet Steel
  • Height
    730mm
  • Ashtray Colour
    Granite
  • Applications
    Indoor and Outdoor Use
  • Mounting Type
    Free Standing
  • Hood
    Without
  • Features
    Sand-Fillable
  • Ashtray Diameter
    400mm
  • Weight
    4.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome