Double Door Cupboard, 1 Hat Shelf, 1 Clothes Rail, Light Grey

Double Door Cupboard, 1 Hat Shelf, 1 Clothes Rail, Light Grey

Order Code: ZT2700549S

£999.99 Inc VAT (20%)


Description

Double door cupboard, 1 hat shelf, 1 clothes rail, light grey. Supplied = assembled. Height = 1950 mm. Width = 950 mm. Depth = 500 mm. Design = welded. Internal fittings = 1 hat shelf, 1 clothes rail. Max. cupboard load = 700 kg. Housing material = sheet steel. Door material = sheet steel. Finish = stove enamelled. Shelf material = sheet steel, painted. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Max. shelf load = 75 kg. Shelf colour = light grey RAL 7035. Number of shelves = 1 pcs. Door type = hinged door. Opening angle of doors = 120 °. Combination cupboards for material and clothing. Sturdy, welded steel construction - ready for immediate use. Concealed lock linkage and a lock lever with hook tongue for increased security against theft. In sturdy, stove enamelled sheet steel construction with cylinder lock. Body always in light grey RAL 7035. With hat shelf and full length clothes rail. Your advantage The concealed lock linkage and a lock lever with hook tongue provide increased security against theft.

See full description
Specifications for Double Door Cupboard, 1 Hat Shelf, 1 Clothes Rail, Light Grey
  • Finish
    Stove Enamelled
  • Door Type
    Hinged Door
  • Supplied
    Assembled
  • Design
    Welded
  • Door Colour
    Light Grey
  • Height
    1950mm
  • Depth
    500mm
  • Width
    950mm
  • Door Material
    Sheet Steel
  • Housing Material
    Sheet Steel
  • Door Opening Angle
    120°
  • Shelf Material
    Sheet Steel, Painted
  • Colour
    Light Grey
  • No. of Shelves
    1
  • Cupboard Load Capacity
    700kg
  • Shelf Colour
    Light Grey
  • Shelf Capacity
    75kg
  • Internal Fittings
    1 Hat Shelf, 1 Clothes Rail

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome