Double Rail System, Rail Set, 2 Double Rails, 1200mm Each

Order Code: ZT2714768S

£219.99 Inc VAT (20%)


Description

Double rail system, rail set, 2 double rails, 1200 mm each. Supplied = assembled. Colour = white. Length = 1200 mm. Material = aluminium coated. Product type = accessories for whiteboards. The individual components are easily exchanged. The dual rail system allows the boards to be easily slid over each other. Special spacers keep them upright at all times and prevent vibrations. Dual rail set Consists of 2 dual rails, each 1200 mm, with integrated paper clamping rollers. Supplied complete with end caps, connector elements and decorative strips to cover the fixings. With wall mounting kit. Rails made of aluminium, coated in white. Corner connectors, pinboards, notice boards with grid and rail shelving with 2 shelves on request.

See full description
Specifications for Double Rail System, Rail Set, 2 Double Rails, 1200mm Each
  • Material
    Aluminium Coated
  • Colour
    White
  • Supplied
    Assembled
  • Product Type
    Accessories for Whiteboards
  • Length
    1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome