Double Sided Coat Rail, Without Coat Hangers, Silver, With Umbrella Holder

Order Code: ZT2710622S

£1,399.99 Inc VAT (20%)


Description

Double sided coat rail, without coat hangers, silver, with umbrella holder. Supplied = flat pack. Width = 1000 mm. Number of coat hooks = 38 pcs. Frame material = steel, powder coated. Frame colour = silver. Height = 1700 mm. Depth = 600 mm. Umbrella holder = with. Weight = 15 kg. Hook colour = charcoal. Hook material = plastic. Fittings = hat shelf. Umbrella stand model = with 7 openings. Uprights and frames made of powder coated steel. Aluminium profiles, silver anodised, with hat shelf and 38 coat hooks. Optionally available with or without umbrella holder and coat hangers. Swivel castors with wheel stops (accessories) make the coat rails mobile for greater versatility. The reception area is the business card of every company. Your company can also make a positive first impression. As a modern business, you should ensure that this area is attractive and functional as well. Coat hooks made of high quality plastic, charcoal. Delivered partially assembled - easy final assembly.

See full description
Specifications for Double Sided Coat Rail, Without Coat Hangers, Silver, With Umbrella Holder
  • Supplied
    Flat Pack
  • Frame Colour
    Silver
  • Frame Material
    Steel Powder Coated
  • Width
    1000mm
  • Depth
    600mm
  • Height
    1700mm
  • Hook Material
    Plastic
  • Fittings
    Hat Shelf
  • Weight
    15kg
  • Hook Colour
    Charcoal
  • Umbrella Stand Model
    With 7 Openings
  • Number of Coat Hooks
    38

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome