Foldable Hammock Stand, 2 in 1 Hammock Net Stand and Clothes Drying Rack, Black

Foldable Hammock Stand, 2 in 1 Hammock Net Stand and Clothes Drying Rack, Black

Order Code: ZT3348762SCopy

£63.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£63.990%
5 +£60.156%


Description

Modern aesthetic: This hammock stand only is Suitable for hammocks within 290cm in length. It features a uniquely modern shape with a stylish design, perfect for a balcony, garden, courtyard, porch, bedroom, living room, Shared room and more.2 in 1 hammock stand: The portable hammock stand featuring a uniquely modern shape that can be twisted easily from a hammock net stand to clothes drying rack will stand out from the crowd and provides the perfect aesthetic to your outdoor living space.Foldable design: This hammock frame only makes storage and transportation a breeze when not used. Make it your go-to accessory for relaxing on your patio, under your favourite tree or unwinding at the beach.Steady construction: With an elabourate curved arc design, the hammock frame made of durable steel frame with a powder-coated finish makes this product extra sturdy and secure for up to 120kg of supported weight.Dimensions: 290L x 92W x 88Hcm, foldable dimension: 125L x 15W x 14Hcm, weight capacity: 120kg. Assembly require.

See full description
Specifications for Foldable Hammock Stand, 2 in 1 Hammock Net Stand and Clothes Drying Rack, Black
  • Product Type
    Hammock Stnd
  • Finish
    Powder-Coated
  • Material
    Steel
  • Colour
    Black
  • Weight Capacity
    120kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome