Industrial Coat Rack Shoe Bench Hall Tree Entryway Clothes Storage Shelf W/Hook

Industrial Coat Rack Shoe Bench Hall Tree Entryway Clothes Storage Shelf W/Hook

Order Code: ZT3352086SCopy

£79.99 Inc VAT (20%)


Description

MULTIFUNCTIONAL: A perfect combination of coat rack, shoe storage and shoe changing stool. With 12 hooks and a clothes rail for bags and scarves, three-layer shelf can be used to store shoes or as a shoe changing stool when going out to change shoes.INDUSTRIAL STYLE: The board adopts rustic brown color with black steel frame to make the appearance more fashionable. No matter where it is placed, it can be perfectly integrated into your room style.SAFE AND STABLE: With anti-toppling strap at back, this entrance coat rack with shoe bench will be used safely. Adjustable foot pads at bottom make this hall tree stand stable on uneven ground.SOLID CONSTRUCTION: Robust metal tubes and E1 grade particle board in vintage style, it provides a strong and sturdy bench for adult to sit on, holds up to 100kg. And shelf for placing shoes can hold up to 5kg.DIMENSION: Overall Dimension: 100L x 40W x 184Hcm, Weight Capacity: 10kg (12 Hooks) , 5kg (shelf for shoes) .

See full description
Specifications for Industrial Coat Rack Shoe Bench Hall Tree Entryway Clothes Storage Shelf W/Hook
  • Colour
    Rustic Brown
  • Number of Hooks
    12