0
1
2
3

Industrial Coat Rack Stand Hall Tree with 5-Tier Shoe Rack 5 Hooks Grey Marbled

Order Code: ZT4184769S

£44.99 Inc VAT (20%)


Description

Unique design: This hall tree is the perfect solution for organizing coats, scarves, shoes, bags and hats in your lobby. The well-designed coat rack with shoe storage is specifically tailored for tight spaces, ensuring a clean and tidy home.Multifunctional storage: Hang jackets, coats, or bags on the hooks, while utilizing the five shelves below for storing shoes and bags. Each shelf can support up to 8 kg, providing lots of storage capacity for up to 15 pairs of shoes. With this coat and shoe rack, everything can be efficiently organized.Practical hooks: The coat rack stand features five S-shaped hooks, allowing you to effortlessly hang stray hats or frequently worn coats on the nine solid hooks. Each hook is capable of supporting up to 1 kg, ensuring durability and functionality.Enhanced stability: Made of melamine-coated particleboard and a steel frame with X-bars enhancement, the coat stand with shoe rack offers reliable durability. Additionally, the anti-tipping straps attach this shoe stand to the wall for added security.Dimensions: 189H x 74.5L x 30Wcm. Maximum load 45kg. Assembly required.

See full description
Specifications for Industrial Coat Rack Stand Hall Tree with 5-Tier Shoe Rack 5 Hooks Grey Marbled
  • Maximum Load
    45kg
  • Colour
    Grey Marbled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome