Metal Coat Rack with Shoe Storge, Clothes Hanging Stand with 2 Shelves, Black

Metal Coat Rack with Shoe Storge, Clothes Hanging Stand with 2 Shelves, Black

Order Code: ZT3352422SCopy

£30.99 Inc VAT (20%)


Description

37. 3CM CLOTHES RAIL: Smaller length makes this mobile clothes rack ideal for hallways, cloakrooms or outerwear cupboards. Helps save space in your home/office by bringing coats, jackets and more together in a spot. TWO BOTTOM TRAYS: Storage for keeping shoes, bags, non-hanging clothes and more together. Tall sides make this rolling clothes storage safe, so inside items don't fall out. METAL FRAME: Powder coated for extra strength, this coat hanger is sturdy and will hold garments with proper support. Black colour finish for a minimalist look. FOUR WHEELS: Easy to move the clothing rack around whenever you want two can be locked to keep in place easily. DIMENSIONS: 152. 5H x 56. 5L x 31. 5Wcm. Upper tray: 53L x 30. 5W x 6. 8Dcm. Lower tray: 53. 6L x 32W x 7. 5Dcm. COAT AND SHOE STAND MAXIMUM LOAD 16KG. EASY TO ASSEMBLE.

See full description
Specifications for Metal Coat Rack with Shoe Storge, Clothes Hanging Stand with 2 Shelves, Black
  • Colour
    Black
  • Maximum Load
    16kg
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome