Office Shelf Trolley - Max. Load 150 Kg - Shelves/Panels Plastic Coated In Light Grey, 3 Shelves, 4 Swivel Castors

Order Code: ZT2716306S

£799.99 Inc VAT (20%)


Description

Office shelf trolley, max. load 150 kg, shelves/panels plastic coated in light grey, 3 shelves, 4 swivel castors. Supplied = flat pack. Max. load = 150 kg. Platform length = 770 mm. Platform width = 425 mm. Length = 830 mm. Width = 510 mm. Height = 960 mm. Shelf heights = 240/550/850 mm. Frame material = steel, powder coated. Frame colour = silver grey RAL 7001. Wheel fittings = 4 swivel castors. Wheel material = solid rubber, non-marking. Wheel diameter = 125 mm. Platform material = chipboard, plastic coated. Platform colour = light grey. Number of push handles = 2 pcs. Number of levels = 3 pcs. Safe transport due to shelves closed at the sides. Max. load 150 kg. Highly manoeuvrable with 4 swivel castors. Non-marking tyres that do not damage floors leave no signs of wear in the area of use. Tubular frame, mesh ends and rectangular connecting tubes powder coated, silver grey RAL 7001 silk finish. 4 swivel castors, wheel 125 mm, non-marking solid rubber tyres. Shelves made of plastic coated chipboard, light grey. Supplied flat pack - easy self-assembly. Office trolley with 2 swivel castors with wheel stops on request.

See full description
Specifications for Office Shelf Trolley - Max. Load 150 Kg - Shelves/Panels Plastic Coated In Light Grey, 3 Shelves, 4 Swivel Castors
  • Supplied
    Flat Pack
  • Frame Colour
    Silver Grey
  • Wheel Material
    Solid Rubber, Non-Marking
  • No. of Levels
    3
  • Wheel Fittings
    4 Swivel Castors
  • Frame Material
    Steel Powder Coated
  • Height
    960mm
  • Wheel Diameter
    125mm
  • Length
    830mm
  • Width
    510mm
  • Shelf Heights
    240 / 550 / 850mm
  • Platform Material
    Chipboard, Plastic Coated
  • Platform Length
    770mm
  • Number of Push Handles
    2
  • Platform Width
    425mm
  • Platform Colour
    Light Grey
  • Load Capacity
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome