Shelf, Powder Coated, For Heavy Duty Cupboard With Centre Partition, Extra Wide, Grey

Order Code: ZT2739838S

£179.99 Inc VAT (20%)


Description

Shelf, powder coated, for heavy duty cupboard with centre partition, extra wide, grey. Supplied = assembled. For width = 1470 mm. For depth = 630 mm. Material = sheet steel. Finish = powder coated. Colour = light grey RAL 7035. Max. load = 120 kg. Product type = accessories. Shelves, powder coated, 40 mm thick.

Specifications for Shelf, Powder Coated, For Heavy Duty Cupboard With Centre Partition, Extra Wide, Grey
  • Material
    Sheet Steel
  • Supplied
    Assembled
  • Product Type
    Accessories
  • Finish
    Powder-coated
  • Colour
    Light Grey
  • For Width
    1470mm
  • For Depth
    630mm
  • Load Capacity
    120kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome