Shelf, Powder Coated, For Heavy Duty Cupboard With Centre Partition, Grey

Order Code: ZT2739790S

£109.99 Inc VAT (20%)


Description

Shelf, powder coated, for heavy duty cupboard with centre partition, grey. Supplied = assembled. Height = 40 mm. Width = 458 mm. Depth = 588 mm. For width = 1040 mm. Material = sheet steel. Finish = powder coated. Colour = light grey RAL 7035. Max. load = 120 kg. Product type = accessories. Shelves, powder coated, 40 mm thick.

See full description
Specifications for Shelf, Powder Coated, For Heavy Duty Cupboard With Centre Partition, Grey
  • Material
    Sheet Steel
  • Finish
    Powder-coated
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Colour
    Light Grey
  • Width
    458mm
  • Depth
    588mm
  • Height
    40mm
  • For Width
    1040mm
  • Load Capacity
    120kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome