Steel Locker - 1 Hat Shelf - 2 Clothes Rails, Cylinder Lock, Door Colour Basalt Grey

Order Code: ZT2719759S

£449.99 Inc VAT (20%)


Description

Steel locker, 1 hat shelf, 1 centre partition, 2 clothes rails, cylinder lock, door colour basalt grey. Supplied = assembled. Height = 1800 mm. Depth = 500 mm. Width = 400 mm. Body colour = light grey RAL 7035. Door colour = basalt grey RAL 7012. Lock type = cylinder lock, individual key. Number of compartments wide = 1 pcs. Number of compartments = 1 pcs. Compartment width = 400 mm. Material = sheet steel. Locker height = 1800 mm. Internal fittings = hat shelf, centre partition, clothes rail with 3 hooks. Internal width = 350/2x157 mm. Internal height = 300/1390 mm. Internal depth = 468 mm. Door type = hinged door. Number of keys = 2 pcs. Compartment height = 1800 mm. Shelf width = 400 mm. Shelf depth = 500 mm. Plinth height = 60 mm. Design = welded. Model = ventilation through perforations in the door. Finish = powder coated. Hinged on the inside. Ventilation through perforated grid in the door. Label holder HxW 30 x 50 mm. Powder coated, robust sheet steel construction. Material thickness 0.70 mm. Plinth height 60 mm. Body always in light grey RAL 7035. Supplied fully assembled.

See full description
Specifications for Steel Locker - 1 Hat Shelf - 2 Clothes Rails, Cylinder Lock, Door Colour Basalt Grey
  • Material
    Sheet Steel
  • Supplied
    Assembled
  • Door Type
    Hinged Door
  • Design
    Welded
  • Finish
    Powder-coated
  • Door Colour
    Basalt Grey
  • No. of Keys
    2
  • Locker Height
    1800mm
  • Width
    400mm
  • Internal Width
    350 / 2x157mm
  • Internal Height
    300 / 1390mm
  • Depth
    500mm
  • Height
    1800mm
  • Lock Type
    Cylinder Lock, Individual Key
  • Internal Depth
    468mm
  • Shelf Depth
    500mm
  • Compartment Height
    1800mm
  • Colour
    Light Grey
  • No. of Compartments
    1
  • Compartment Width
    400mm
  • Shelf Width
    400mm
  • Plinth Height
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome