Steel Locker - 1 Hat Shelf - 2 Clothes Rails, Cylinder Lock, Door Colour Light Blue

Order Code: ZT2719685S

£449.99 Inc VAT (20%)


Description

Steel locker, 1 hat shelf, 1 centre partition, 2 clothes rails, cylinder lock, door colour light blue. Supplied = assembled. Height = 1800 mm. Depth = 500 mm. Width = 400 mm. Body colour = light grey RAL 7035. Door colour = light blue RAL 5012. Lock type = cylinder lock, individual key. Number of compartments wide = 1 pcs. Number of compartments = 1 pcs. Compartment width = 400 mm. Material = sheet steel. Locker height = 1800 mm. Internal fittings = hat shelf, centre partition, clothes rail with 3 hooks. Internal width = 350/2x157 mm. Internal height = 300/1390 mm. Internal depth = 468 mm. Door type = hinged door. Number of keys = 2 pcs. Compartment height = 1800 mm. Shelf width = 400 mm. Shelf depth = 500 mm. Plinth height = 60 mm. Design = welded. Model = ventilation through perforations in the door. Finish = powder coated. Hinged on the inside. Ventilation through perforated grid in the door. Label holder HxW 30 x 50 mm. Powder coated, robust sheet steel construction. Material thickness 0.70 mm. Plinth height 60 mm. Body always in light grey RAL 7035. Supplied fully assembled.

See full description
Specifications for Steel Locker - 1 Hat Shelf - 2 Clothes Rails, Cylinder Lock, Door Colour Light Blue
  • Supplied
    Assembled
  • Design
    Welded
  • Finish
    Powder-coated
  • Material
    Sheet Steel
  • Door Type
    Hinged Door
  • Locker Height
    1800mm
  • Compartment Width
    400mm
  • Door Colour
    Light Blue
  • Height
    1800mm
  • Depth
    500mm
  • Colour
    Light Grey
  • Internal Height
    300 / 1390mm
  • No. of Keys
    2
  • Lock Type
    Cylinder Lock, Individual Key
  • Compartment Height
    1800mm
  • Width
    400mm
  • Internal Depth
    468mm
  • Plinth Height
    60mm
  • Shelf Width
    400mm
  • Internal Width
    350 / 2x157mm
  • No. of Compartments
    1
  • Shelf Depth
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome