Upright Garment Clothes Steamer with 6 Steam Setting and 1.7L Water Tank White

Upright Garment Clothes Steamer with 6 Steam Setting and 1.7L Water Tank White

Order Code: ZT3347624SCopy

£59.99 Inc VAT (20%)


Description

Fast Heat up: Just wait 45 seconds to start, this powerful steamer clothing (1650-1960W) with 1.7L water tank provides 45 minutes continuous steam work when fully filled. And the tank is detachable for convenient refill.For All Types of Fabric: This garment steamer features 6 steam setting, making it suitable for all kinds of fabric, including silk, nylon, wool, and more.Considerate Design: The telescopic poles of the vertical steamer are adjustable for easy use and slide down for storage. And the built-in garment hanger with fabric brush keeps garments in position while steaming.Safety First: When the boiler with water shortage, the garment steamer for clothes can cut off the power supply. And the thermal fuse will cut off the power supply to ensure safety when the thermostat is damaged or failed, Dimension: Overall Dimension: 32.4L x 24.8W x 176H cm. Assembly required.

See full description
Specifications for Upright Garment Clothes Steamer with 6 Steam Setting and 1.7L Water Tank White
  • Product Type
    Garment Steamer
  • Colour
    White
  • Power
    1650-1960W