Wall Ashtray, Zinc Plated And Powder Coated Sheet Steel, HxWxD 550 X 110 X 74mm, Gentian Blue

Order Code: ZT2702540S

£199.99 Inc VAT (20%)


Description

Wall ashtray, zinc plated and powder coated sheet steel, HxWxD 550 x 110 x 74 mm, gentian blue. Supplied = assembled. Ashtray capacity = 3.5 l. Material = sheet steel. Ashtray colour = gentian blue. Type of mounting = wall mounting. Height = 550 mm. Width = 110 mm. Depth = 74 mm. Finish = hot dip galvanised according to ISO 1461 and powder coated. Weight = 1.6 kg. Hood = with. Place of use = indoor use. Product type = wall mounted ashtrays. Capacity 3.5 litres. Made of zinc plated sheet steel, powder coated. Simply remove from the wall to empty. Supplied with mounting material.

See full description
Specifications for Wall Ashtray, Zinc Plated And Powder Coated Sheet Steel, HxWxD 550 X 110 X 74mm, Gentian Blue
  • Product Type
    Wall Mounted Ashtrays
  • Material
    Sheet Steel
  • Supplied
    Assembled
  • Ashtray Colour
    Gentian Blue
  • Depth
    74mm
  • Width
    110mm
  • Height
    550mm
  • Applications
    Indoor Use
  • Hood
    With
  • Mounting Type
    Wall Mounting
  • Ashtray Capacity
    3.5L
  • Weight
    1.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome