Wall Mounted Coat Rack, HxD 160 X 150mm, 15 Hooks, Width 1500mm

Order Code: ZT2675606S

£279.99 Inc VAT (20%)


Description

Wall mounted coat rack, HxD 160 x 150 mm, 15 hooks, width 1500 mm. Supplied = pre-assembled, final assembly by customer. Width = 1500 mm. Number of coat hooks = 15 pcs. Material of strip = anodised aluminium. Colour of strip = silver. Hook material = plastic. Hook colour = black. Height = 160 mm. Depth = 150 mm. Design of hooks = inside. Hook spacing = 100 mm. Wall spacing = 160 mm. Product type = coat rails. With metal hooks on the inside, to prevent accidents and injuries. Improved safety due to hooks that face backwards. Suitable for use in public institutions, and for kindergartens, daycare centres, schools, sports clubs. Aluminium profiles, matt silver anodised. Coat hooks made of high quality black plastic. Includes wall mounting material. Custom dimensions on request.

See full description
Specifications for Wall Mounted Coat Rack, HxD 160 X 150mm, 15 Hooks, Width 1500mm
  • Product Type
    Coat Rails
  • Depth
    150mm
  • Width
    1500mm
  • Height
    160mm
  • Material of Strip
    Anodised Aluminium
  • Colour of Strip
    Silver
  • Number of Coat Hooks
    15
  • Hook Spacing
    100mm
  • Hook Material
    Plastic
  • Design of Hooks
    Inside
  • Hook Colour
    Black
  • Wall Spacing
    160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome