Wall Mounted Coat Rack, HxD 80 X 80mm, 10 Hooks, Width 1000mm, Pack Of 1

Wall Mounted Coat Rack, HxD 80 X 80mm, 10 Hooks, Width 1000mm, Pack Of 1

Order Code: ZT2710705S

£189.99 Inc VAT (20%)


Description

Wall mounted coat rack, HxD 80 x 80 mm, 10 hooks, width 1000 mm, pack of 1. Supplied = flat pack. Width = 1000 mm. Number of coat hooks = 10 pcs. Material of strip = anodised aluminium. Colour of strip = silver. Hook material = plastic. Hook colour = black. Height = 80 mm. Depth = 80 mm. Design of hooks = outside. Product type = coat rails. Aluminium profiles, silver anodised and coat hooks made of high quality, charcoal coloured plastic. Including wall mounting material. Model with hooks on the inside can be found in the webshop. Supplied flat pack - easy self-assembly. Custom dimensions on request.

See full description
Specifications for Wall Mounted Coat Rack, HxD 80 X 80mm, 10 Hooks, Width 1000mm, Pack Of 1
  • Supplied
    Flat Pack
  • Product Type
    Coat Rails
  • Height
    80mm
  • Width
    1000mm
  • Depth
    80mm
  • Hook Material
    Plastic
  • Hook Colour
    Black
  • Design of Hooks
    Outside
  • Colour of Strip
    Silver
  • Number of Coat Hooks
    10
  • Material of Strip
    Anodised Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome