ACURADO Sliding Door Cupboard, 4 Shelves, HxWxD 1950 X 1200 X 400mm, Light Grey/Light Blue

Order Code: ZT2687321S

£1,999.99 Inc VAT (20%)


Description

ACURADO sliding door cupboard, 4 shelves, HxWxD 1950 x 1200 x 400 mm, light grey/light blue. Supplied = assembled. Width = 1200 mm. Height = 1950 mm. Depth = 400 mm. Body colour = light grey RAL 7035. Material = steel, stove enamelled. Product type = sliding door cupboards. Door type = sliding door. Door colour = light blue RAL 5012. Number of doors = 2 pcs. Number of shelves = 4 pcs. Shelf material = steel, stove enamelled. Shelf colour = light grey RAL 7035. Max. shelf load = 70 kg. Feature = lockable. Lock type = turn-and-press cylinder lock, lever cylinder lock. Number of lever arch file heights = 5 pcs. Internal fittings = 4 shelves. Shelf height adjustment increments = 15 mm. Plinth height = 100 mm. Shelf thickness = 24 mm. Thickness of body = 0.88 mm. Door thickness = 19 mm. Smooth running steel sliding doors move along a special rail guide on special rollers. ACURADO steel sliding door cupboard, body made of a sturdy steel construction with high quality stove enamelling for high UV resistance. With plastic glides as practical cupboard and floor protection. Highly versatile interior fittings that are height adjustable in increments of 15 mm. Reinforced doors for high stability, smooth running operation due to smooth running rollers in a special rail guide. 1 exchangeable cylinder, nickel plated with a matt finish, with 2 keys, 2 ergonomic metal Ergo-Lock bar handles for easy operation, nickel plated with a matt finish. With 4 steel shelves, painted, with a high max. load of 70 kg.

See full description
Specifications for ACURADO Sliding Door Cupboard, 4 Shelves, HxWxD 1950 X 1200 X 400mm, Light Grey/Light Blue
  • Cabinet Door Type
    Sliding Door
  • Material
    Steel - Stove Enamelled
  • Product Type
    Sliding Door Cupboards
  • Number of Doors
    2
  • Door Colour
    Light Blue
  • Body Colour
    Light Grey
  • Number of Shelves
    4
  • Width
    1200mm
  • Depth
    400mm
  • Door Type
    Sliding Door
  • Supplied
    Assembled
  • Height
    1950mm
  • Door Thickness
    19mm
  • Shelf Thickness
    24mm
  • Shelf Colour
    Light Grey
  • Plinth Height
    100mm
  • Additional Features
    Lockable
  • Shelf Material
    Steel - Stove Enamelled
  • Internal Fittings
    4 Shelves
  • Body Thickness
    0.88mm
  • Shelf Capacity
    70kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome