ANNY - Sliding Door Cupboard, 2 Shelves, Centre Partition, Maple Finish/White Aluminium

Order Code: ZT2722948S

£849.99 Inc VAT (20%)


Description

ANNY - Sliding door cupboard, 2 shelves, centre partition, maple finish/white aluminium. Supplied = assembled. Width = 1200 mm. Height = 1100 mm. Depth = 400 mm. Body colour = maple finish. Material = chipboard, melamine coated. Product type = sliding door cupboards. Series = ANNY. Door type = sliding door. Door colour = aluminium silver. Number of doors = 2 pcs. Number of shelves = 2 pcs. Shelf colour = maple finish. Number of lever arch file heights = 3 pcs. Internal fittings = centre partition, 2 shelves. Shelf thickness = 22 mm. Thickness of body = 19 mm. Door thickness = 19 mm. Thickness of rear panel = 8 mm. Cupboards with bonded body panels. Due to the 8 mm thick rear panels, this furniture can also be positioned anywhere in the office, e.g. as a room divider. Four plastic pedestal feet with height adjustment screws, which can be accessed through the floor inside. Supplied fully assembled.

See full description
Specifications for ANNY - Sliding Door Cupboard, 2 Shelves, Centre Partition, Maple Finish/White Aluminium
  • Cabinet Door Type
    Sliding Door
  • Product Type
    Sliding Door Cupboards
  • Number of Doors
    2
  • Body Colour
    Maple Finish
  • Door Colour
    Aluminium Silver
  • Number of Shelves
    2
  • Width
    1200mm
  • Door Type
    Sliding Door
  • Supplied
    Assembled
  • Depth
    400mm
  • Material
    Chipboard, Melamine Coated
  • Height
    1100mm
  • Series
    ANNY
  • Shelf Colour
    Maple Finish
  • Panel Thickness
    8mm
  • Internal Fittings
    Centre Partition, 2 Shelves
  • Door Thickness
    19mm
  • Shelf Thickness
    22mm
  • Body Thickness
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome